Check Availability
  • LYLE 

    Employees and Visitors, Notice, Vinyl, 5" x 7", Adhesive Surface, Engineer

  • Item # 34JL98
  • Mfr. Model # U5-1195-RD_7X5
Employees and Visitors, Notice, Vinyl, 5" x 7", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34JL98
Mfr. Model # U5-1195-RD_7X5
UNSPSC #55121718
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Employees and Visitors
Height 5"
Width 7"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Employees Only Visitors Please Use Front Door
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms