Check Availability
  • LYLE 

    Electrical Hazard, Warning, Vinyl, 10" x 14", Surface, Engineer

  • Item # 35KL32
  • Mfr. Model # U6-1121-RD_14X10
Electrical Hazard, Warning, Vinyl, 10" x 14", Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KL32
Mfr. Model # U6-1121-RD_14X10
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Warning Sign
Sign Subject Matter Electrical Hazard
Height 10"
Width 14"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Surface
Header Warning
Header Legend Color Black
Header Background Color Black, Orange
Legend High Voltage Keep Away
Sign Legend Color Black
Sign Background Color Orange
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms