Check Availability
  • LYLE 

    Door Instruction, Caution, Aluminum, 7" x 10", Engineer

  • Item # 35JM38
  • Mfr. Model # U4-1215-RA_10X7
Door Instruction, Caution, Aluminum, 7" x 10", Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35JM38
Mfr. Model # U4-1215-RA_10X7
UNSPSC #55121704
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Door Instruction
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Door Opens Outward
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close