Check Availability
Door Instruction, Notice, Aluminum, 7" x 10", With Mounting Holes, Engineer
  • LYLE 

    Door Instruction, Notice, Aluminum, 7" x 10", With Mounting Holes, Engineer

  • Item # 34JP52
  • Mfr. Model # U5-1296-RA_10X7
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34JP52
Mfr. Model # U5-1296-RA_10X7
UNSPSC #55121718
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep This Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms