Check Availability
  • LYLE 

    Door Instruction, Notice, Vinyl, 14" x 10", Adhesive Surface, Engineer

  • Item # 24WX94
  • Mfr. Model # U1-1068-RD_14X10
Door Instruction, Notice, Vinyl, 14" x 10", Adhesive Surface, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime.
Show More Close
 

Technical Specifications

Item # 24WX94
Mfr. Model # U1-1068-RD_14X10
UNSPSC #55121718
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Notice Sign
Sign Subject Matter Door Instruction
Height 14"
Width 10"
Thickness 0.001"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Notice
Header Legend Color White
Header Background Color Blue
Legend Keep Door Closed
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions