Check Availability
  • LYLE 

    Crane and Hoists, Be Careful, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 464G96
  • Mfr. Model # U7-1024-NA_14x10
Crane and Hoists, Be Careful, Recycled Aluminum, 10" x 14", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 464G96
Mfr. Model # U7-1024-NA_14x10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Be Careful Sign
Sign Subject Matter Crane and Hoists
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Be Careful
Header Legend Color White
Header Background Color Red
Legend BE CAREFUL OVERHEAD HOIST
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Standards LEED Accreditation
Symbol None
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms