Check Availability
  • LYLE 

    Construction, Danger/Peligro, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective

  • Item # 484K72
  • Mfr. Model # LCU4-0761-NP_10x14
Construction, Danger/Peligro, Recycled Plastic, 14" x 10", With Mounting Holes, Not Retroreflective
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484K72
Mfr. Model # LCU4-0761-NP_10x14
UNSPSC #55121704
Shipping Weight 0.316 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Construction
Height 14"
Width 10"
Thickness 0.055"
Sign Material Recycled Plastic
Sign Mounting Style With Mounting Holes
Header Danger/Peligro
Header Legend Color Red, White
Header Background Color Black
Legend CONSTRUCTION AREA KEEP OUT/AREA DE CONSTRUCCION PROHIBIDO EL PASO
Sign Legend Color Black, White, Red
Sign Background Color Black, White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -29 Degrees to 176 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms