Check Availability
  • LYLE 

    Construction, Danger, Aluminum, 7" x 10", With Mounting Holes, Engineer

  • Item # 34MM45
  • Mfr. Model # U3-1240-RA_10X7
Construction, Danger, Aluminum, 7" x 10", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 34MM45
Mfr. Model # U3-1240-RA_10X7
UNSPSC #55121704
Shipping Weight 0.265 lbs
Country of Origin USA *
Item Danger Sign
Sign Subject Matter Construction
Height 7"
Width 10"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Construction Area Do Not Enter
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms