Check Availability
  • LYLE 

    Cleaning and Maintenance, No Header, Recycled Aluminum, 18" x 12"

  • Item # 3PNR1
  • Mfr. Model # DL-021-12HA
Cleaning and Maintenance, No Header, Recycled Aluminum, 18" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3PNR1
Mfr. Model # DL-021-12HA
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Conservation Sign
Sign Subject Matter Cleaning and Maintenance
Height 18"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Please Don't Litter Keep Your Community Clean
Sign Legend Color White
Sign Background Color Green
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
Standards MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)
Symbol Person Tossing Litter in Receptacle
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms