Check Availability
  • LYLE 

    Chemical, Gas or Hazardous Materials, Caution, Vinyl, 10" x 14", Adhesive Surface

  • Item # 49VC35
  • Mfr. Model # LCU3-0078-RD_14x10
Chemical, Gas or Hazardous Materials, Caution, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VC35
Mfr. Model # LCU3-0078-RD_14x10
UNSPSC #55121704
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Header Caution
Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Welcome Sign In