Check Availability
  • LYLE 

    Chemical, Gas or Hazardous Materials, Caution, Recycled Aluminum, 10" x 14", With Mounting Holes

  • Item # 49VC34
  • Mfr. Model # LCU3-0078-RA_14x10
Chemical, Gas or Hazardous Materials, Caution, Recycled Aluminum, 10" x 14", With Mounting Holes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VC34
Mfr. Model # LCU3-0078-RA_14x10
UNSPSC #55121704
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Caution Sign
Height 10"
Width 14"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Legend Hazardous Waste Storage Area. Unauthorized Persons Keep Out.
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Welcome Sign In