Check Availability
  • LYLE 

    Chemical, Gas or Hazardous Materials, Danger/Peligro, Recycled Aluminum, 10" x 14"

  • Item # 484M11
  • Mfr. Model # LCU4-0738-RA_14x10
Chemical, Gas or Hazardous Materials, Danger/Peligro, Recycled Aluminum, 10" x 14"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484M11
Mfr. Model # LCU4-0738-RA_14x10
UNSPSC #55121704
Shipping Weight 0.534 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Danger/Peligro
Header Legend Color Red, White
Header Background Color Black
Legend DANGER BENZENE MAY CAUSE CANCER HIGHLY FLAMMABLE LIQUID AND VAPOR DON NOT SMOKE WEAR RESPIRTORY PROTECTION IN THIS AREA
Sign Legend Color Black, White, Red
Sign Background Color Black, White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Welcome Sign In