Check Availability
  • LYLE 

    Chemical, Gas or Hazardous Materials, No Header, Recycled Aluminum, 12" x 12"

  • Item # 448T33
  • Mfr. Model # T1-1768-DG_12x12
Chemical, Gas or Hazardous Materials, No Header, Recycled Aluminum, 12" x 12"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448T33
Mfr. Model # T1-1768-DG_12x12
UNSPSC #55121710
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Facility Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 12"
Width 12"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color White
Header Background Color White
Legend Diesel Emergency Shut-Off Switch
Symbol None
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Square
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Diamond
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms