Check Availability
Chemical, Gas or Hazardous Materials, Danger, Aluminum, 10" x 14", With Mounting Holes, Engineer
  • LYLE 

    Chemical, Gas or Hazardous Materials, Danger, Aluminum, 10" x 14", With Mounting Holes, Engineer

  • Item # 34NF61
  • Mfr. Model # U3-1937-RA_14X10
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 34NF61
Mfr. Model # U3-1937-RA_14X10
UNSPSC #55121704
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Danger No Smoking Sign
Sign Subject Matter Chemical, Gas or Hazardous Materials
Height 10"
Width 14"
Thickness 0.040"
Sign Material Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red, White
Legend Propane No Smoking No Open Flames
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms