This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LYLE 

    Caution Sign, Fire Door, 10"x14"

  • Item # 49VR52
  • Mfr. Model # LCU3-0280-RA_14x10
Caution Sign, Fire Door, 10"x14"

See alternate products available online.

Technical Specifications

Item # 49VR52
Mfr. Model # LCU3-0280-RA_14x10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Exit and Entrance
Height 10"
Width 14"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Fire Door Do Not Block
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Welcome Sign In