Check Availability
  • LYLE 

    Caution, No Header, Recycled Aluminum, 24" x 24", With Mounting Holes, Top/Bottom Centered

  • Item # 449L14
  • Mfr. Model # T1-6232-HI_24x24
Caution, No Header, Recycled Aluminum, 24" x 24", With Mounting Holes, Top/Bottom Centered
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449L14
Mfr. Model # T1-6232-HI_24x24
UNSPSC #55121710
Shipping Weight 4.55 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Caution
Height 24"
Width 24"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Legend Stop Sound Horn Proceed With Caution
Symbol None
Sign Legend Color White
Sign Background Color Red
Printed Language English
Sign Shape Octagon
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms