Check Availability
  • LYLE 

    Caution, Caution, Recycled Aluminum, 10" x 14", With Mounting Holes, Engineer

  • Item # 35JG79
  • Mfr. Model # U4-1037-RA_14X10
Caution, Caution, Recycled Aluminum, 10" x 14", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35JG79
Mfr. Model # U4-1037-RA_14X10
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Safety Sign
Height 10"
Width 14"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend No Legend
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms