Check Availability
  • LYLE 

    Blank, No Header, Recycled Aluminum, 18" x 18", With Mounting Holes, Top/Bottom Centered, Engineer

  • Item # 484N02
  • Mfr. Model # T1-6280-EG_18x18
Blank, No Header, Recycled Aluminum, 18" x 18", With Mounting Holes, Top/Bottom Centered, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 484N02
Mfr. Model # T1-6280-EG_18x18
UNSPSC #55121704
Shipping Weight 2.58 lbs
Country of Origin USA *
Item Blank Sign
Sign Subject Matter Blank
Height 18"
Width 18"
Thickness 0.080"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Header
Header Legend Color Black
Header Background Color Black
Legend EG ALUMINUM BLANK
Sign Legend Color White
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant No
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition UL Environment Claims Validation
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms