This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • LYLE 

    Authorized Personnel and Restricted Access, Danger, Recycled Aluminum, 14" x 10"

  • Item # 461U30
  • Mfr. Model # U3-1585-NA_10x14
Authorized Personnel and Restricted Access, Danger, Recycled Aluminum, 14" x 10"

See alternate products available online.

Technical Specifications

Item # 461U30
Mfr. Model # U3-1585-NA_10x14
UNSPSC #55121704
Shipping Weight 0.889 lbs
Country of Origin USA *
Item Danger Sign
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header Danger
Header Legend Color White
Header Background Color Black, Red
Legend Hazardous Waste Treatment Area Unauthorized Persons Keep Out!
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Not Retroreflective
UV Resistant Yes
Operating Temp. Range -40 Degrees to 235 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Green Environmental Attribute Product Contains a Minimum of 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Welcome Sign In