Check Availability
  • LYLE 

    Authorized Personnel and Restricted Access, No Admittance, Recycled Aluminum, 12" x 18"

  • Item # 449H54
  • Mfr. Model # T1-1697-HI_18x12
Authorized Personnel and Restricted Access, No Admittance, Recycled Aluminum, 12" x 18"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 449H54
Mfr. Model # T1-1697-HI_18x12
UNSPSC #55121710
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Restriction Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 12"
Width 18"
Thickness 0.063"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes, Top/Bottom Centered
Header No Admittance
Header Legend Color White
Header Background Color Red
Legend No Admittance Authorized Personnel Only In Dumpster
Symbol None
Sign Legend Color Red
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade High Intensity Prismatic
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant No
OSHA Compliant No
Green Environmental Attribute Minimum 43% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms