Check Availability
  • LYLE 

    Authorized Personnel and Restricted Access, No Header, Recycled Aluminum, 14" x 10"

  • Item # 24WU96
  • Mfr. Model # U1-1041-RA_10X14
Authorized Personnel and Restricted Access, No Header, Recycled Aluminum, 14" x 10"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime. Exceed EPA procurement requirements for recycled post-consumer aluminum content.
Show More Close
 

Technical Specifications

Item # 24WU96
Mfr. Model # U1-1041-RA_10X14
UNSPSC #55121704
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Authorized Personnel and Restricted Access
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend No Admittance Authorized Employees Only/Prohibida La Entrada Solo Empleados Autorizados
Sign Legend Color Black, White
Sign Background Color Red, White
Printed Language English, Spanish
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms