Check Availability
  • LYLE 

    Accident Prevention, Vinyl, 3-1/2" x 5", Adhesive Surface

  • Item # 49VF88
  • Mfr. Model # LCU3-0137-RD_5x3.5
Accident Prevention, Vinyl, 3-1/2" x 5", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VF88
Mfr. Model # LCU3-0137-RD_5x3.5
UNSPSC #55121704
Shipping Weight 0.043 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 3-1/2"
Width 5"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Legend Floor Slippery When Wet
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms