Check Availability
  • LYLE 

    Accident Prevention, Vinyl, 10" x 14", Adhesive Surface

  • Item # 49VF86
  • Mfr. Model # LCU3-0137-RD_14x10
Accident Prevention, Vinyl, 10" x 14", Adhesive Surface
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49VF86
Mfr. Model # LCU3-0137-RD_14x10
UNSPSC #55121704
Shipping Weight 0.085 lbs
Country of Origin USA *
Item Caution Sign
Sign Subject Matter Accident Prevention
Height 10"
Width 14"
Sign Material Vinyl
Sign Mounting Style Adhesive Surface
Legend Floor Slippery When Wet
Printed Language English
Legend Style Text
Glow-in-the-Dark No
UV Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms