Check Availability
  • LYLE 

    Accident Prevention, Caution, Vinyl, 5" x 7", Engineer

  • Item # 35JZ17
  • Mfr. Model # U4-1688-RD_7X5
Accident Prevention, Caution, Vinyl, 5" x 7", Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35JZ17
Mfr. Model # U4-1688-RD_7X5
UNSPSC #55121704
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Safety Sign
Sign Subject Matter Accident Prevention
Height 5"
Width 7"
Thickness 0.001"
Sign Material Vinyl
Header Caution
Header Legend Color Yellow
Header Background Color Black
Legend Step Down
Sign Legend Color Black
Sign Background Color Yellow
Printed Language English
Sign Shape Rectangle
Legend Style Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close