Check Availability
  • LYLE 

    Accident Prevention, No Header, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer

  • Item # 24WU16
  • Mfr. Model # U1-1023-RA_10X14
Accident Prevention, No Header, Recycled Aluminum, 14" x 10", With Mounting Holes, Engineer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made with engineer-grade reflective materials that heighten visibility and help reduce costly accidents, to create safer work environments and reduce downtime. Exceed EPA procurement requirements for recycled post-consumer aluminum content.
Show More Close
 

Technical Specifications

Item # 24WU16
Mfr. Model # U1-1023-RA_10X14
UNSPSC #55121704
Catalog Page 1920
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Safety Reminder Sign
Sign Subject Matter Accident Prevention
Height 14"
Width 10"
Thickness 0.040"
Sign Material Recycled Aluminum
Sign Mounting Style With Mounting Holes
Header No Header
Legend Avoid A Fall Use Handrails
Sign Legend Color Black
Sign Background Color White
Printed Language English
Sign Shape Rectangle
Legend Style Symbol and Text
Glow-in-the-Dark No
Double-Sided No
Retroreflective Grade Engineer
UV Resistant Yes
Operating Temp. Range -30 Degrees to 200 Degrees F
ANSI Compliant Yes
OSHA Compliant Yes
Standards OSHA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms