Check Availability
  • LW SCIENTIFIC 

    Trinocular Microscope,6-7/64 in. W,LED

  • Item # 45UA24
  • Mfr. Model # i4M-TN4A-iPL3
Trinocular Microscope,6-7/64 in. W,LED
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45UA24
Mfr. Model # i4M-TN4A-iPL3
UNSPSC #41111709
Shipping Weight 19.0 lbs
Country of Origin China *
Item Lab Microscope
Eyepiece Type Trinocular
Microscope Type Compound
Stand Type Standard Microscope Base
Light Source LED
Optical Field of View 18mm
Max Specimen Height 22.0mm
Optical Magnification 40X to 1000X
Maximum Magnification Capability 1600X
Base Dimensions 6-1/4" x 10-3/4"
Manufacturers Warranty Length Lifetime Optics & Mechanical, 1 yr. Electronics
Eyepiece Protractor No
Features Camera Attachment Port, Lab-Grade, 100% Flat-Field, High Resolution Infinity PLAN Optics, 4 objectives 4-10-40-100oil
Includes Colored filters, spare fuse, immersion oil, dust cover, 4 objectives
* This product's country of origin is subject to change

Compliance and Restrictions