Check Availability
  • LW SCIENTIFIC 

    Microscope, Binocular, 22mm Field of View

  • Item # 54PA92
  • Mfr. Model # iNM-B04A-iPL3
Microscope, Binocular, 22mm Field of View
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54PA92
Mfr. Model # iNM-B04A-iPL3
UNSPSC #41111709
Shipping Weight 21.0 lbs
Country of Origin China *
Item Microscope
Eyepiece Type Binocular
Microscope Type Compound
Stand Type Compound
Light Source LED
Optical Field of View 22mm
Max Specimen Height 22.0mm
Optical Magnification 40X to 1000X
Maximum Magnification Capability 1600X
Base Dimensions 9" x 15"
Manufacturers Warranty Length Lifetime Optics and Mechanics, 1 yr. Electronics
Working Distance Infinite
Eyepiece Protractor No
Features Powerful Performance, Crisp Clarity, Rugged Construction
Includes AC Adapter, Dust Cover, Microscope Objectives, (2) Rubber Eyeguards
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Hungary , Ireland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Poland , Portugal , Romania , Sweden , Slovenia and Slovakia .

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.