Check Availability
  • LW SCIENTIFIC 

    Heatblock, Aluminum, 4" D, 3" W

  • Item # 54PA82
  • Mfr. Model # DBP-12PL-1577
Heatblock, Aluminum, 4" D, 3" W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 54PA82
Mfr. Model # DBP-12PL-1577
UNSPSC #41102422
Shipping Weight 3.0 lbs
Country of Origin USA *
Item Heatblock
Material Aluminum
For Use With Dry Bath Incubators
Temp. Range (C) 25 Degrees to 65 Degrees
Max. Temp. (C) 65
Range 25 Degrees to 65 Degrees
Height 2"
Width 3"
Depth 4"
Base Material Aluminum
Compliance FDA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.