Check Availability
  • LW SCIENTIFIC 

    Centrifuge w/o Rotor, 24 x 3mL, 24 x 15mL

  • Item # 45UA70
  • Mfr. Model # CMP-RT24-15TT
Centrifuge w/o Rotor, 24 x 3mL,  24 x 15mL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45UA70
Mfr. Model # CMP-RT24-15TT
UNSPSC #40161701
Shipping Weight 2.0 lbs
Country of Origin Taiwan *
Item - Centrifuges Centrifuge without Rotor
Refrigerated No
Capacity - Lab Equipment 24 x 3mL, 24 x 15mL
Max. Speed - Lab Equipment 4000 rpm
Lab Rotor Type Angled
Programmable No
Display Analog
Adapters Included - Centrifuges (24) 4mL, (24) 15mL
Lab Rotor Material Aluminum
Rotor Dia. 10.8"
Color Gray
Maximum RCF 2000 x g
Maximum Test Tube Size 15mL
Hz 60
Material Metal
Standards FDA
Includes (12) Metal Test Tubes
For Use With Blood/Urine/Fluids
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.