Check Availability
  • LUX 

    Low Voltage WiFi Thermostat, Stages Cool 3, Stages Heat 2

  • Item # 483M56
  • Mfr. Model # GEOX-WGH-005
Low Voltage WiFi Thermostat, Stages Cool 3, Stages Heat 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 483M56
Mfr. Model # GEOX-WGH-005
UNSPSC #0
Shipping Weight 1.0 lbs
Country of Origin China *
Item Low Voltage WiFi Thermostat
Stages Heat 2
Stages Cool 3
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations R,Y1,Y2,G,W1,W2/O/B, C
WiFi Capability Yes
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Display Size 2" x 2"
Display Type LCD, Backliit
Display Color White
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover Yes
Humidification Control Yes
Dehumidification Control Yes
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup No
Low Battery Indicator No
Batteries Included No
Dual Transformer Compatible Yes
Power Method 24V, Micro-USB, AA-Lithium, Power Bridge
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal or Vertical
Mounting Location Wall
Height 3-1/8"
Width 5-45/64"
Depth 1-21/64"
Color White
Control Range 45 Degrees to 90 Degrees F
Features Works with Amazon Alexa, Apple Home Kit and The Google Assistant, Home and Away Aware Geofencing Feature for Effortless Savings and The Google Assistant, Home and Away Aware Geofencing Feature For Effortless Savings, Smart Scheduling with Utility Cost Estimator, Free iOS and Android Apps with Easy Scheduling Feature
For Use With Heating and Cooling
Includes Wall Plate
Agency Compliance FCC
* This product's country of origin is subject to change

Compliance and Restrictions