Check Availability
  • LUX 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 53CV81
  • Mfr. Model # P711
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1 Thermostat,Stages Heat 1,Stages Cool 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring 5/2 min. selectable time delay for equipment protection, this LUX low voltage thermostat comes with a temporary compressor protection bypass. Model has a back light style display to ease viewing, temporary override and manual hold, and it allows you to calibrate temperature. A keypad lock helps prevent unauthorized use.
Show More Close
 

Technical Specifications

Item # 53CV81
Mfr. Model # P711
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.55 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4, 2
Programs per Week 7, 5-2, or Nonprogrammable
Terminal Designations RH, RC, W, Y, G, C, O/B
WiFi Capability No
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display Size 2.2 sq. in.
Display Type Large Character
Display Color Green
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override No
Temporary Temperature Hold Yes
Filter Indicator No
Temperature Limiting No
Battery Backup No
Low Battery Indicator No
Batteries Included Yes
Dual Transformer Compatible No
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible No
Mounting Type Horizontal
Mounting Location Wall
Height 3-3/8"
Width 5-3/8"
Depth 1-1/4"
Color White
Control Range 45 Degrees to 90 Degrees F
Features Easy Installation, Easy-View Back Light, Temporary Compressor Protection Bypass, 5 or 2 min. Selectable Time Delay for Equipment Protection, User Temperature Calibration, Fahrenheit or Celsius Temperature Display Option, Adjustable Heating and Cooling Limits, Adjustable Temperature Differential/Swing
For Use With Heating and Cooling, Single Stage Gas, Oil, Electric, Heat Pump Without Auxiliary Heat, 2-Wire Hydronic Systems, Gas Millivolt Heaters
Includes (2) AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions