Check Availability
  • LUTRON 

    Wireless Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, Multilocation, White

  • Item # 5PWT2
  • Mfr. Model # MRF2-F6AN-DV-WH
Wireless Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, Multilocation, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Wireless Lighting Dimmer allows you to adjust the amount of light output from various locations in your home. Use with compatible sensors, available separately.
Show More Close
 

Technical Specifications

Item # 5PWT2
Mfr. Model # MRF2-F6AN-DV-WH
UNSPSC #39121502
Catalog Page 471
Shipping Weight 0.28 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Wireless Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
Light Technology 3-Wire Fluorescent, LED
Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
Max. Capacity @ 120VAC 20 Fluorescent Ballasts or 6A
Max. Capacity @ 277VAC 20 Fluorescent Ballasts or 6A
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Maestro Family, Tap On to Favorite Level/Off, Double Tap for Full On, Press Hold and Release for Delayed Fade-to-Off
Ballast Type - Light Dimming 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Wall Plate Not Included
Includes Wire Nuts
Standards UL 1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms