Check Availability
  • LUTRON 

    Toggle, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, Ivory

  • Item # 4LX80
  • Mfr. Model # AY-103PH-IV
Toggle, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lutron Ariadini® Dimmer Switch is designed to work with existing traditional multi-gang wallplages, to replace or match traditional-style switches, with an easy-to-use toggle switch and a small slide dimmer.
Show More Close
 

Technical Specifications

Item # 4LX80
Mfr. Model # AY-103PH-IV
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.3 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Toggle, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 1000W (Halogen, Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Not Included
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms