Check Availability
  • LUTRON 

    Toggle, Slide Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology, 1-Pole, 3-Way

  • Item # 10P922
  • Mfr. Model # AYCL-153P-WH
Toggle, Slide Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology, 1-Pole, 3-Way
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lutron AriadiniĀ® Dimmer Switch is designed to work with existing traditional multi-gang wallplages, to replace or match traditional-style switches, with an easy-to-use toggle switch and a small slide dimmer. Designed with HEDā„¢ Technology to improve dimming performance with CFL and LED lamps.
Show More Close
 

Technical Specifications

Item # 10P922
Mfr. Model # AYCL-153P-WH
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.22 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology CFL, Halogen, Incandescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Toggle, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms