Check Availability
  • LUTRON 

    Slide Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, White

  • Item # 4LZ63
  • Mfr. Model # NF-20-WH
Slide Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 4LZ63
Mfr. Model # NF-20-WH
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.8 lbs
Country of Origin USA *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology 3-Wire Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 24 Fluorescent Ballasts or 16A
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Ballast Type - Light Dimming Magnetic Dimming Fluorescent Ballast
Wall Plate Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms