Check Availability
  • LUTRON 

    Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, Ivory

  • Item # 4LZ53
  • Mfr. Model # N-2000-IV
  • (1)
Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in demanding applications and higher wattage installations, this full-range dimmer features heavy-duty components, including cooling fins, to resist power surges and prolong dimmer life. It also features voltage compensation circuitry and superior RFI filtering.
Show More Close
 

Technical Specifications

Item # 4LZ53
Mfr. Model # N-2000-IV
UNSPSC #39121502
Catalog Page 465
Shipping Weight 0.8 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 2000W (Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Included
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms