Check Availability
  • LUTRON 

    Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, White

  • Item # 19YP95
  • Mfr. Model # NTSTV-DV-WH
Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, White Lighting Dimmer,Slide,1-Pole,White Lighting Dimmer,Slide,1-Pole,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Linear switch features voltage compensation to ensure consistent lighting control. Requires Power Pack No. 1PGG1, sold separately.

• Built-in surge protection
• Electrostatic discharge protection and radio interference suppression circuitry
Show More Close
 

Technical Specifications

Item # 19YP95
Mfr. Model # NTSTV-DV-WH
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.43 lbs
Country of Origin USA *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 0 to 10VDC
Max. Capacity @ 120VAC 8.0A (Fluorescent Ballast, LED)
Max. Capacity @ 277VAC 8A (Fluorescent, LED)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Enclosed Heat Sink
Ballast Type - Light Dimming 0 to10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver
Wall Plate Included
Includes Wire Nuts
Standards UL, CSA, NOM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms