Check Availability
  • LUTRON 

    Rotary Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, White

  • Item # 4LX92
  • Mfr. Model # D-600P-WH
Rotary Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lutron Rotary Dimmer Switch Helps save energy and increase lamp life by up to 20 times the original lifespan. Features the original dimmer design, with a large, easy-to-use knob; push for On/Off and rotate for dimming control.
Show More Close
 

Technical Specifications

Item # 4LX92
Mfr. Model # D-600P-WH
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.25 lbs
Country of Origin China *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rotary
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Push On/Off, Rotate to Adjust Light Levels
Wall Plate Not Included
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms