Check Availability
  • LUTRON 

    Rotary Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, White

  • Item # 446N32
  • Mfr. Model # C-2000-WH
Rotary Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 446N32
Mfr. Model # C-2000-WH
UNSPSC #39121502
Shipping Weight 0.8 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rotary
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 2000W (Halogen, Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Captive Knob, Heavy Duty Components for Surge Protection
Wall Plate Not Included
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms