Check Availability
  • LUTRON 

    Concealed with On/Off Rocker Lighting Dimmer, Low Voltage Light Technology, 1-Pole, White

  • Item # 5PWL9
  • Mfr. Model # DVELV-300P-WH
Concealed with On/Off Rocker Lighting Dimmer, Low Voltage Light Technology, 1-Pole, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lutron Diva® Dimmer Switch is designed to match your existing designer-style switches, with a paddle switch and a small, unobtrusive slider that lets you adjust the lights to the perfect level.
Show More Close
 

Technical Specifications

Item # 5PWL9
Mfr. Model # DVELV-300P-WH
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.25 lbs
Country of Origin USA *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Low Voltage
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Concealed with On/Off Rocker
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 300W (ELV)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Ballast Type - Light Dimming Electronic Low Voltage Transformer
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms