Check Availability
  • LUTRON 

    Rocker, Slide Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, 3-Way, Ivory

  • Item # 5PWJ9
  • Mfr. Model # SF-103P-IV
Rocker, Slide Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, 3-Way, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 5PWJ9
Mfr. Model # SF-103P-IV
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.3 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology 3-Wire Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rocker, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 8A (Fluorescent Ballast)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features No Derating Required if Ganged, Adjustable Low-End Trim
Ballast Type - Light Dimming 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms