Check Availability
  • LUTRON 

    Slide with On/Off Rocker Lighting Dimmer, Low Voltage Light Technology, 1-Pole, Ivory

  • Item # 4LZ79
  • Mfr. Model # SLV-600P-IV
Slide with On/Off Rocker Lighting Dimmer, Low Voltage Light Technology, 1-Pole, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This lighting dimmer switch allows users to customize the amount of lamp output for comfort and energy efficiency.
Show More Close
 

Technical Specifications

Item # 4LZ79
Mfr. Model # SLV-600P-IV
UNSPSC #39121502
Shipping Weight 0.25 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole
Light Technology Low Voltage
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600VA (MLV)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Ballast Type - Light Dimming Magnetic Low Voltage Transformer
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms