Check Availability
  • LUTRON 

    Rocker, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, Ivory

  • Item # 3A162
  • Mfr. Model # S-603P-IV
Rocker, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lutron Skylark® Dimming Switch helps save energy and increase lamp life by up to 20 times the original lifespan. Features a convenient rocker switch that turns the lights on and off, while an easy-to-use slide control lets you adjust light level. Can be used with most decorator-style wall plates (not included).
Show More Close
 

Technical Specifications

Item # 3A162
Mfr. Model # S-603P-IV
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.25 lbs
Country of Origin China *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rocker, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms