Check Availability
  • LUTRON 

    Rocker, Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way, Light Almond

  • Item # 36WH28
  • Mfr. Model # DVSTV-LA
Rocker, Slide Lighting Dimmer, Fluorescent, LED Light Technology, 1-Pole, 3-Way, Light Almond
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Lutron Diva® Dimmer Switch is designed to match your existing designer-style switches, with a paddle switch and a small, unobtrusive slider that lets you adjust the lights to the perfect level. Designed specifically to be used with electronic ballasts and LED drivers.
Show More Close
 

Technical Specifications

Item # 36WH28
Mfr. Model # DVSTV-LA
UNSPSC #39121107
Catalog Page 467
Shipping Weight 0.27 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rocker, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
Max. Capacity @ 120VAC 8.0A (Fluorescent Ballast, LED)
Max. Capacity @ 277VAC 8A (Fluorescent, LED)
Color - Motion Sensing and Dimming Light Almond
Installation Location - Motion Sensor Wall Switch Box
Ballast Type - Light Dimming 0 to10V Dimming Fluorescent Ballast, 0 to 10V Dimming LED Driver
Wall Plate Not Included
Standards UL Listed to US and Canadian Safety Requirements UL244A
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms