Check Availability
  • LUTRON 

    Rocker, Slide Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology, 1-Pole, 3-Way

  • Item # 19YP98
  • Mfr. Model # SCL-153P-WH
Rocker, Slide Lighting Dimmer, CFL, Halogen, Incandescent, LED Light Technology, 1-Pole, 3-Way Lighting Dimmer,Rocker/Slide,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Linear switch features voltage compensation to ensure consistent lighting control. For use with fluorescent, LED, and CFL lamps.

• Built-in surge protection
• Electrostatic discharge protection and radio interference suppression circuitry
Show More Close
 

Technical Specifications

Item # 19YP98
Mfr. Model # SCL-153P-WH
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.22 lbs
Country of Origin China *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology CFL, Halogen, Incandescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Rocker, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 150W (CFL, LED), 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Not Included
Includes Wire Nuts
Standards UL1472/CSA C22.2 184.1, NOM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms