Check Availability
  • LUTRON 

    Slide with On/Off Rocker Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, 3-Way

  • Item # 19YP97
  • Mfr. Model # SF-12P-277-3-IV
Slide with On/Off Rocker Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, 3-Way
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Linear switch features voltage compensation to ensure consistent lighting control.

• Built-in surge protection
• Electrostatic discharge protection and radio interference suppression circuitry
Show More Close
 

Technical Specifications

Item # 19YP97
Mfr. Model # SF-12P-277-3-IV
UNSPSC #39121502
Catalog Page 467
Shipping Weight 0.29 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology 3-Wire Fluorescent, LED
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Slide with On/Off Rocker
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 277VAC
Max. Capacity @ 277VAC 6A (Fluorescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Adjustable Low-End Trim
Ballast Type - Light Dimming 3-Wire Dimming Fluorescent Ballast, 3-Wire Dimming LED Driver
Wall Plate Not Included
Includes Wire Nuts
Standards UL, CSA, NOM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms