Check Availability
  • LUTRON 

    Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, Multilocation, Ivory

  • Item # 4LZ38
  • Mfr. Model # MA-600H-IV
Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, Multilocation, Ivory
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Install a Maestro® Smart Series Multilocation Dimmer to turn lights On and Off to your favorite light level. Use the rocker dimmer switch to adjust lights manually. Also features delayed fade-to-Off control to give you 10 to 60 seconds of light to leave the room. Combine with Maestro Companion Dimmers (Nos. 4LZ40 and 4LZ41 sold separately) to control a single light from up to 10 locations.
Show More Close
 

Technical Specifications

Item # 4LZ38
Mfr. Model # MA-600H-IV
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.35 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, Multilocation
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 600W (Halogen, Incandescent)
Color - Motion Sensing and Dimming Ivory
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Tap On to Favorite Level, Tap Off, Tap Twice for Full On, LEDs Indicate Light Level
Wall Plate Not Included
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms