Check Availability
  • LUTRON 

    Push Button Companion Switch

  • Item # 5PWN7
  • Mfr. Model # MA-AS-277-WH
Push Button Companion Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Companion Switch can be used with compatible, multi-location timer switches, available separately. It can help to dim and control lights.
Show More Close
 

Technical Specifications

Item # 5PWN7
Mfr. Model # MA-AS-277-WH
UNSPSC #39121541
Catalog Page 471
Shipping Weight 0.2 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Companion Switch
Switch Type - Motion Sensing and Dimming Multilocation Only
Light Technology CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV
Communication Method - Motion Sensing and Dimming Wireless RF
Switch Style - Motion Sensing and Dimming Push Button
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 277VAC
Max. Capacity @ 277VAC 6A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Can Be Used with Multi Location Timer Switch, No Derating If Ganged
Wall Plate Not Included
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms