Check Availability
  • LUTRON 

    Companion Switch, CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV Light Technology

  • Item # 5PWN5
  • Mfr. Model # MA-AS-WH
Companion Switch, CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV Light Technology
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Companion Switch can be used with compatible, multi-location timer switches, available separately. It can help to dim and control lights.
Show More Close
 

Technical Specifications

Item # 5PWN5
Mfr. Model # MA-AS-WH
UNSPSC #39121541
Catalog Page 471
Shipping Weight 0.25 lbs
Country of Origin Mexico *
Item - Motion Sensing and Dimming Companion Switch
Switch Type - Motion Sensing and Dimming Multilocation Only
Lighting Technology CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV
Communication Method - Motion Sensing and Dimming Wireless RF
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 8.0A (CFL, ELV, Fluorescent, Halogen, Incandescent, LED, MLV)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Description/Special Features Can Be Used with Multi Location Timer Switch, No Derating If Ganged
Wall Plate Not Included
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms