Check Availability
  • LUTRON 

    Push Button, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, White

  • Item # 4LZ55
  • Mfr. Model # N-2003P-WH
Push Button, Slide Lighting Dimmer, Halogen, Incandescent Light Technology, 1-Pole, 3-Way, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lutron Nova® Dimming Switch provides simple control of light levels in just about any room, with a single slide-to-off, slide-to-bright switch. Helps save energy and increase lamp life by up to 20 times the original lifespan.
Show More Close
 

Technical Specifications

Item # 4LZ55
Mfr. Model # N-2003P-WH
UNSPSC #39121502
Catalog Page 466
Shipping Weight 0.95 lbs
Country of Origin St. Kitts and Nevis *
Item - Motion Sensing and Dimming Lighting Dimmer
Switch Type - Motion Sensing and Dimming 1-Pole, 3-Way
Light Technology Halogen, Incandescent
Communication Method - Motion Sensing and Dimming Hard Wired
Switch Style - Motion Sensing and Dimming Push Button, Slide
Number of Gangs 1
Operating Voltage - Motion Sensing and Dimming 120VAC
Max. Capacity @ 120VAC 2000W (Incandescent)
Color - Motion Sensing and Dimming White
Installation Location - Motion Sensor Wall Switch Box
Wall Plate Included
Includes Wallplate
Standards UL1472/CSA C22.2 184.1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms